DV
KRYLON

Crystal Clear Spray Paint in Matte Crystal Clear, 11 oz.

  • Item # 38EM79
  • My Part #
  • Mfr. Model # K01311
  • Catalog Page # N/A
  • UNSPSC # 31211507
Crystal Clear Spray Paint in Matte Crystal Clear, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Crystal clear provides a tough, long-lasting protective coating.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Crystal Clear
  • Paint Color Family Clears
  • Color Crystal Clear
  • Paint and Primer Finish Matte
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Base Type Solvent
  • Resin Type Acrylic
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 3 hr.
  • Dry Time 10 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms