Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Portable Humidifier: Evaporation, Pedestal Housing, 3.5 gal Per Day, Evaporation

Item 
36WJ85
Mfr. Model 
EP9800

Product Details

Catalog Page
2934
Brand
AIRCARE
Control Type
Keypad
Coverage Area
2,400 sq ft
Daily Humidification Capacity
3.5 gal
Reservoir Capacity
3.5 gal
Voltage
120 V AC
Humidification Method
Evaporation
Maximum Runtime
60 hr
Number of Reservoirs
1
Housing Style
Pedestal
Number of Speeds
9
Water Supply
Reservoir
Amperage
1.1 A
Housing Color
Espresso
Reservoir Type
Pour-In
Overall Height
27-5/16 in
Overall Width
18 in
Overall Depth
18 in
Wattage
70 W
Auto-Shutoff
Yes
Control Lock
Yes
Humidity Graduations
5 %
Includes
Evaporative Wicks
Includes Water Level Float
Yes
Integrated Humidistat
Yes
Manufacturer Warranty Length
2 yr Limited
NEMA Plug Rating
1-15P
Number of Casters
4
Pad/Wick Change Reminder
Yes
Power Cord Length
5 ft
Reservoir Access Location
Front Panel
Reservoir Refill Reminder
Yes
Standards
ETL Listed
Manufacturer Part Number
EP9800
Sub-brand
Humidifier
UNSPSC
40101903
Country of Origin
USA (subject to change)
Product Description

Evaporative humidifiers have an internal fan that draws in air and passes it through a moist wick at the bottom of the humidifier, causing the water on the wick to evaporate into vapor. The vapor is then released into the surrounding air to increase the ambient humidity in the area without generating heat. These units have humidistats that help them maintain optimal humidity.

Compatible Products