Navigation Menu New

Access My Account, Order History, Lists and more here.

35NL65 FCGM181RQB UNSPSC # 24131501

FRIGIDAIRE

Refrigerator, Commercial, Stainless Steel, 32 in Overall Width, 18.0 cu ft Refrigerator Capacity

  • Item # 35NL65
  • Mfr. Model # FCGM181RQB
  • UNSPSC # 24131501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This NSF-certified commercial refrigerator rests on four casters—two front swivel and two fixed rear—making it easy to move around commercial spaces. The argon gas-filled glass door exterior and interior fluorescent lighting let you quickly spot what's inside the unit. The lighting can be controlled via the rocker switch next to the mechanical dial for temperature control. Four (4) full-width, adjustable white wire shelves give you the ability to customize the interior according to what you need to preserve inside, and a sealed interior cabinet allow easy cleaning.ENERGY STAR certified.

Tap image to zoom.

Roll over image to zoom.

FRIGIDAIRE

Refrigerator, Commercial, Stainless Steel, 32 in Overall Width, 18.0 cu ft Refrigerator Capacity

  • Item # 35NL65
  • Mfr. Model # FCGM181RQB
  • UNSPSC # 24131501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This NSF-certified commercial refrigerator rests on four casters—two front swivel and two fixed rear—making it easy to move around commercial spaces. The argon gas-filled glass door exterior and interior fluorescent lighting let you quickly spot what's inside the unit. The lighting can be controlled via the rocker switch next to the mechanical dial for temperature control. Four (4) full-width, adjustable white wire shelves give you the ability to customize the interior according to what you need to preserve inside, and a sealed interior cabinet allow easy cleaning.ENERGY STAR certified.

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Merchandiser
  • Color Stainless Steel
  • Refrigerator Capacity 18.0 cu ft
  • Overall Height 74 3/4 in
  • Overall Width 32 in
  • Overall Depth 30 3/4 in
  • Door Style Glass, Swing
  • Commercial / Residential Commercial
  • Total Capacity 18.0 cu ft
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 0 Degrees to 7 Degrees
  • Refrigerator Temperature Range (F) 32 Degrees to 45 Degrees
  • Number of Doors 1
  • Number of Shelves 4
  • Number of Sections 1
  • Defrost Manual
  • Control Type Mechanical
  • Cord Length 8 ft
  • Plug Type 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 5.0
  • Door Hinge Right
  • Features Heavy Duty Steel Shelves
  • Standards NSF
  • Refrigerant Charge 170g
  • Energy Star Compliant Yes

This NSF-certified commercial refrigerator rests on four casters—two front swivel and two fixed rear—making it easy to move around commercial spaces. The argon gas-filled glass door exterior and interior fluorescent lighting let you quickly spot what's inside the unit. The lighting can be controlled via the rocker switch next to the mechanical dial for temperature control. Four (4) full-width, adjustable white wire shelves give you the ability to customize the interior according to what you need to preserve inside, and a sealed interior cabinet allow easy cleaning.ENERGY STAR certified.

Back to Top