Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

OLFA Utility Blade: 3 5/16 in Blade Lg, 1/4 in Blade Wd, 0.015625 in Blade Thick, Steel, 10 PK

Item 
34F822
Mfr. Model 
A-SOL/10B

Product Details

Catalog Page
795
Brand
OLFA
Blade Design
45
Blade Edge Type
Straight
Blade Length
3-5/16 in
Blade Material
Steel
Blade Thickness
0.015625 in
Blade Tip
Standard
Blade Width
1/4 in
Compatible with Grainger Part Number
1MPP7; 48TP92; 4GA86; 5AV40; 5LC33; 5LC41; 6ZTJ5; 6ZTK7
Compatible with Manufacturer Model Number
180; 180-BT/36; 300; A-1; ES-1/P; NA-1; PA-2; SAC-1; SPC-1/40; SVR-1; SVR-2; XA-1
Compatible with Series
180; 180-BT/36; A-1; ES-1; ES-1/P: 300; NA-1; PA-2; SPC-1/40; SVR-1; SVR-2; XA-1
For Cutting Cardboard
Yes
For Cutting Cork
Yes
For Cutting Fabric
No
For Cutting Leather
Yes
For Cutting Paper
Yes
For Cutting Plastic
Yes
Includes Blade Dispenser
No
Material Application
Films; Flexible Plastics; Foam Board; Paper; Plastic Sheeting; Shrink Wrap; Tape
Number of Blade Points
1
Number of Blades Included
10
Number of Cutting Edges
1
Primary Cutting Application
General Purpose
Weight
0.23 lb
UNSPSC
27111501
Country of Origin
Japan (subject to change)
Product Description

Standard, pointed tips on these blades puncture materials so their straight edge can slice through. They make more precise cuts than blunt- and round-tip blades. These blades score drywall and cut a range of materials, such as cardboard, plastics, and fabrics.