Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KLEENGUARD Safety Glasses: Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame, Black, Black

Item 
33VA65
Mfr. Model 
19642

Product Details

Catalog Page
N/A
Catalog Group
H1219
Brand
KLEENGUARD
Glasses Frame Style
Wraparound with Side Protection
Frame Type
Half-Frame
Frame Color
Black
Arm Color
Black
Foam Lined
No Foam Lining
Gender
Unisex
Dielectric Protection
No
X-Ray Detectable
No
Metal Detectable
No
Eyewear Size
M
Series
V30 Nemesis(TM)
Lens Color
Amber Mirror
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Padded Arms
No
Includes Padded Nose Piece
No
Adjustable Nose Piece
Yes
Application
General Purpose
Arm Tip Type
Flexible; Ratchet Hinge
Frame Material
Nylon
Hinge Type
Ratchet Hinge
Includes
Neck Cord
Includes Anti-Fog Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Lens Material
Polycarbonate
Photochromatic Lens
No
Standards
ANSI Z87.1+ 2010
Manufacturer Part Number
19642
Sub-brand
V30 Nemesis
UNSPSC
46181802
Country of Origin
Taiwan (subject to change)
Product Description

The lenses on these amber safety glasses have the following coating:

  • Anti-scratch protects lenses from minor abrasions caused by daily wear.