Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Outdoor Storage Shed: 70 cu ft Capacity, Beige/Gray, 65 1/2 in x 38 1/2 in x 49 1/2 in, Horizontal

Item 
32XT03
Mfr. Model 
BMS4700

Product Details

Catalog Page
1264
Brand
SUNCAST
Assembled
Unassembled
Includes Lock
No
Inside Depth
38-1/2 in
Inside Height
49-1/2 in
Inside Length
65-1/2 in
Lockable
Yes
Material
Steel-Reinforced Resin
Number of Doors
2
Orientation
Horizontal
Overall Depth
44-1/4 in
Overall Height
52 in
Overall Length
70-1/2 in
Pattern
None
Storage Capacity
70 cu ft
Color
Beige/Gray
Door Opening Height
46-1/2 in
Door Opening Width
63-1/2 in
Includes Floor
Yes
Item/Primary Noun
Horizontal Shed
Door Type
Hinged
Includes
Gas Shocks; Lockable Metal Latch
Includes Handles
No
Lid Type
Hinged
Manufacturer Part Number
BMS4700
Sub-brand
Cascade(TM)
UNSPSC
30201703
Country of Origin
USA (subject to change)
Product Description

Cabinet-style sheds feature a flat roof and have a smaller footprint than other styles of sheds. These sheds are made from plastic, which will not rust or dent. The shape of the shed determines the type of equipment that can be stored inside it. Vertical sheds are suitable for storing tall items like rakes, and horizontal sheds are suitable for storing short items like pool equipment or garbage bins.