Navigation Menu New

Access My Account, Order History, Lists and more here.

31ER19 31ER19 UNSPSC # 21101801

Sprayer: 32 Capacity (Oz.), 4 in Dia. (In.), 7 7/8 in Ht (In.)

  • Item # 31ER19
  • Mfr. Model # 31ER19
  • UNSPSC # 21101801
  • Catalog Page # 935 935
Country of Origin China. Country of Origin is subject to change.

Westward® reusable compressed air sprayer eliminates aerosol disposal concerns and the need for potentially hazardous propellants. 80 to 150 psi operating pressure. Sprayer is not for use with paint products.

Tap image to zoom.

Roll over image to zoom.

Sprayer: 32 Capacity (Oz.), 4 in Dia. (In.), 7 7/8 in Ht (In.)

  • Item # 31ER19
  • Mfr. Model # 31ER19
  • UNSPSC # 21101801
  • Catalog Page # 935 935
Country of Origin China. Country of Origin is subject to change.

Westward® reusable compressed air sprayer eliminates aerosol disposal concerns and the need for potentially hazardous propellants. 80 to 150 psi operating pressure. Sprayer is not for use with paint products.

Technical Specs

  • Item Sprayer
  • Type Reusable
  • Capacity (Oz.) 32
  • Dia. (In.) 4 in
  • Height (In.) 7 7/8 in
  • Canister Material Carbon Steel with Blue Enamel
  • Features Filling From The Top of The Sprayer for The Bulk Fluid and Compressed Air
  • Function Use Recharged Compressed Air to Spray Filled Bulk Fluids
  • Spraying Action Uniform and Controlled Mist
  • For Use With Degreasers, Penetrants, Solvents and Cleaners, Spray Bulk Fluids Such As Lubricants
  • Includes Blank Content Label and Protection Film

Westward® reusable compressed air sprayer eliminates aerosol disposal concerns and the need for potentially hazardous propellants. 80 to 150 psi operating pressure. Sprayer is not for use with paint products.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top