Skip Content

 
TM
GRAINGER APPROVED

316 Stainless Steel Flat Washer

316 Stainless Steel Flat Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flat Washer 
  • Type Standard(W) 
  • Material 316 Stainless Steel 
  • Finish Plain 
  • Color Silver 
  • Rockwell Hardness B80 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
1NU65
5/16"
3/8"
7/8"
1/12"

$16.53 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.53 / pkg. of 100

Price $18.37 / pkg. of 100

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 5/16"
  • Inside Dia. 3/8"
  • Outside Dia. 7/8"
  • Finish Plain
  • Thickness 1/12"
  • Color Silver
  • Rockwell Hardness B80
1NU67
7/16"
1/2"
1-1/4"
1/12"

$8.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / pkg. of 100

Price $56.40 / pkg. of 100

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 1/2"
  • Outside Dia. 1-1/4"
  • Finish Plain
  • Thickness 1/12"
  • Color Silver
  • Rockwell Hardness B80
1NU68
1/2"
9/16"
1-3/8"
6/55"

$23.94 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.94 / pkg. of 50

Price $26.60 / pkg. of 50

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 1/2"
  • Inside Dia. 9/16"
  • Outside Dia. 1-3/8"
  • Finish Plain
  • Thickness 6/55"
  • Color Silver
  • Rockwell Hardness B80
1NU70
3/4"
13/16"
2"
4/27"

$3.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $17.21 / pkg. of 10

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 3/4"
  • Inside Dia. 13/16"
  • Outside Dia. 2"
  • Finish Plain
  • Thickness 4/27"
  • Color Silver
  • Rockwell Hardness B80
1NU71
7/8"
15/16"
2 1/4"
16/97"

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $24.41 / pkg. of 10

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 15/16"
  • Outside Dia. 2 1/4"
  • Finish Plain
  • Thickness 16/97"
  • Color Silver
  • Rockwell Hardness B80
1NU72
1"
1-1/16"
2 1/2"
16/97"

$4.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 10

Price $25.90 / pkg. of 10

Technical Specs

  • Item Flat Washer
  • Type Standard(W)
  • Material 316 Stainless Steel
  • Fits Bolt Sizes 1"
  • Inside Dia. 1-1/16"
  • Outside Dia. 2 1/2"
  • Finish Plain
  • Thickness 16/97"
  • Color Silver
  • Rockwell Hardness B80
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More