Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Disposable Pants: Microporous Polyethylene Film Laminated to Polypropylene, Light Duty, White, 12 PK

Item 
30C559
Mfr. Model 
30C559
Size 

Product Details

Catalog Page
N/A
Catalog Group
G6948
Color
White
Inseam
29 in
Maximum Height
69.25 in
Maximum Waist Size
39-1/4 in
Minimum Height
64-1/2 in
Minimum Waist Size
33 in
Package Quantity
12
Protection Type
Liquid and Particulate
Seam Style
Serged
Size
S/M
Ankle Closure
Open
Liquid Tight
No
Waist Closure
Elastic
Anti-Static
No
Fits Waist Size
33 in to 39-1/4 in
Garment Style
Pants
Material Weight
65 g/sq m
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Non-Hazardous Dry Particulates; Non-Hazardous Liquid Splash; Non-Hazardous Liquid Spray
Material Performance
Light Duty
Pant Material
Microporous Film Laminate
Material
Microporous Polyethylene Film Laminated to Polypropylene
Brand and Series
Condor
UNSPSC
46181527
Country of Origin
China (subject to change)
Product Description

These pants protect workers from non-hazardous dry particulates and non-hazardous liquid splash and spray. Dry particulates are larger in size than aerosols and include dust and dirt. Splash is non-pressurized or lightly pressurized when it contacts a garment, while spray is pressurized. Pants are worn over personal clothing to protect the bottom half of a worker from contaminants and dirt. They are often worn with shirts to provide full body coverage in place of a coverall when heat stress is a concern or when the gap between the garments doesn't pose a risk for workers.

Compatible Products