Skip Content

ST
3-IN-ONE

Mineral Machine Oil, 4 oz. Drip Bottle

  • Item # 16W826
  • My Part #
  • Mfr. Model # 100703
  • Catalog Page # 2436
  • UNSPSC # 15121806
Multi-Purpose Oil,Telescopic,4 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precise drip spout for easy application where exact control of lubrication and rust prevention is required.

View More

Technical Specs

  • Series Telespout
  • Item - Machine Oils Machine Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade 17
  • Base Oil Mineral
  • Container Size 4 oz.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Viscosity Index 24
  • Flash Point 305 Degrees F
  • Pour Point -25 Degrees F
  • Container Style Drip Bottle
  • Color Amber
  • Timken OK Load Not Specified
  • Application Metalworking, manufacturing, fleet, marine
  • Four-Ball Wear 0.61mm
  • Specific Gravity 0.90 @ 60 Degrees F
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.