Skip Content

ST
3-IN-ONE

Petroleum-Based Penetrant, -50°F to 400°F, 4.7 oz. Squeeze Bottle

  • Item # 20LA84
  • My Part #
  • Mfr. Model # 120015
  • Catalog Page # 2438
  • UNSPSC # 15121806
Penetrant,-50 to 500F,4 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-IN-ONE® Fast-Acting Penetrant quickly loosens rusted parts and helps prevent rust. The handy squeeze bottle has a Marksman spout that assists with easy, precise application on tools, hinges, nuts, and bolts.

• Safe for use on plastics, rubber, and metal
• 50-state VOC compliant

View More

Technical Specs

  • Item Penetrant
  • Lubricant NSF Rating Not Rated
  • Penetrant Base Petroleum
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Squeeze Bottle
  • Container Size 4.7 oz.
  • Lubricant Color Clear
  • Net Weight 4 oz.
  • Flash Point 141 Degrees F
  • Specific Gravity 0.80
  • VOC Content 24.5%
  • Application Manufacturing, metalworking, equipment, machinery
  • Standards CARB Compliant
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.