Skip Content

ST
3-IN-ONE

Lock Lubricant, -50°F to 500 Degrees F, PTFE, 4.7 oz. Aerosol Can

  • Item # 39EL86
  • My Part #
  • Mfr. Model # 120077
  • Catalog Page # N/A
  • UNSPSC # 15121514
Lubricant/Penetrant,Aerosol Can,2.5 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-IN-ONE® Lock Dry Lube loosens, lubricates, and protects home and commercial locks. Attachable straw easily reaches into narrow lock mechanism or use wider spray pattern to refurbish and protect entire lock Dries clear to the touch within minutes and is safe to use on metal, wood, and most plastic surfaces. Small size fits easily into small spaces. Premium aerosol formula penetrates quickly and deeply to loosen stuck locks. Leaves long-lasting, corrosion protection film. Clear, quick dry formula won't attract dirt. Safe to use on metal, wood, and most plastics except clear polycarbonate and polystyrene.

View More

Technical Specs

  • Lubricant Type Lock Lubricant
  • Item Lock Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives PTFE
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 4.7 oz.
  • Lubricant Color Clear
  • Net Weight 2.5 oz.
  • Chemical Base Mineral Oil
  • Flash Point -29 Degrees F
  • Specific Gravity 0.80
  • VOC Content 24.5%
  • Application Free up sticky locks
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.