Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3-IN-ONE

Dry Lubricant Drip Oil, -50°F to 500 Degrees F, PTFE, 4 oz. Squeeze Bottle

  • Item # 20LA85
  • My Part #
  • Mfr. Model # 120022
  • Catalog Page # N/A
  • UNSPSC # 15121520
Dry Lubricant Drip Oil, -50°F to 500 Degrees F, PTFE, 4 oz. Squeeze Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.276 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-In-One dry lube is a quick-drying formula that provides superior lubrication and corrosion protection on blades, bits, rollers, and other moving parts. It helps to resist grit, dirt, and dust.

View More

Technical Specs

  • Lubricant Type Dry Film Lubricant
  • Item Dry Lubricant Drip Oil
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives PTFE
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 500 Degrees F
  • GHS Flammability Rating Highly Flammable Liquid
  • Lubricant Container Squeeze Bottle
  • Container Size 4 oz.
  • Lubricant Color Amber
  • Net Weight 4 oz.
  • Chemical Base Mineral Oil
  • Flash Point 10 Degrees F
  • Specific Gravity 0.66
  • VOC Content 93.2%
  • Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
  • Standards CARB Compliant
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.