Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 9160 Surge Watts, 41.7/20.8 Amps @ 120/240

  • Item# 2ZRR2
  • Mfr. Model# 2ZRR2
  • Catalog Page# N/A
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 9160 Surge Watts, 41.7/20.8 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Generator
  • Rated Watts 5000
  • Surge Watts 9160
  • Engine Brand Yanmar
  • Voltage 120/240VAC
  • Circuit Breaker Yes
  • Engine Size 276cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 2.8 hr.
  • Run Time @ 1/2 Load 6.8 hr.
  • Sound Level dB 85.0
  • Engine HP 9.1
  • Fuel Tank Capacity 2.6 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 29"
  • Width 28-3/4"
  • Height 28"
  • Full Power Switch No
  • Fuel Type Diesel
  • Outlets (2) 20A @ 120VAC GFCI Duplex, 20A @ 120/240VAC Twist-Lock, 30A @ 120VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Dry Battery
  • CARB Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.