ST
2XL FORCE

Disinfecting Cleaning Wipes, 900 ct. Bucket, Fragrance: Fresh, Size: 6" x 8"

  • Item # 45DL41
  • My Part #
  • Mfr. Model # 2XL-400-1
  • Catalog Page # 1510
  • UNSPSC # 47131502
Disinfecting Cleaning Wipes, 900 ct. Bucket, Fragrance: Fresh, Size: 6" x 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2XL Care Wipes® antibacterial Force disinfecting wipes are strong enough to meet stringent infection control standards, and gentle enough for cleaning and disinfecting in daycares, schools, and other facilities. EPA-registered disinfectant formula kills 99.9% of common germs, viruses, bacteria, and fungi, including CA-MRSA, H1N1, N5N1, N7N9, Ebola, etc., plus its effective against 49 total pathogens. Nontoxic wipes are phenol-, alcohol-, and bleach-free.

Note: To refill bucket, order No. 45DL40 refill, sold separately.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Quat
  • Effective to Remove E.coli, Hepatitis B (HBV), Hepatitis C (HCV), Herpes Simplex Virus Type 1 (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
  • Wet Contact Time 3 to 4 min.
  • Cleaner Container Type Bucket
  • Cleaner Container Size 900 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 6" x 8"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Antibacterial Disinfecting Wipes
  • Fragrance Fresh
  • Formula N,N-Dialkyl(C8-10)-N, N-Dimethylammonium Chloride, N-Alkyl(C12-16)-N, N-Dimethyl-N-Benzylammonium Chloride, Absorbent Material, Water
  • Color White
  • Standards VOC Compliant, EPA Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Disinfecting Cleaning Wipes, 900 ct. Bucket, Fragrance: Fresh, Size: 6 In x 8 In is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from 4/5 Stars due to small design flaw. The wipes work great and people had no problems initially. However, the hole at the top allows the solution to evaporate over time and the wipes start to become very dry. I had to put a 6" x 4" sticky printer label over the covering to allow people access to the wipes while keeping the solution in. If a way to keep the moisture in was build into the container I would give this product 5/5 stars.
Date published: 2018-10-31
  • y_2019, m_3, d_23, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45DL41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.