Navigation Menu New

Access My Account, Order History, Lists and more here.

Browser upgrade recommended. Improve your Grainger.com experience by upgrading your browser to Edge or Chrome for the best experience. Learn more about our supported browsers.

Main product photo
Roll over image to zoom.

2XL Body Wipes: Bucket, 6 in x 8 in Sheet Size, 700 Wipes per Container, Requires Dispenser, 4 PK

Item 
60JU03
Mfr. Model 
2XL436

Product Details

Catalog Page
N/A
Hygiene Series
2XL
Requires Dispenser
Yes
Refill Type
Bulk
Packaging Type
Bucket
Hygiene Form
Wipes
Sheet Size
6 in x 8 in
Hygiene Properties
Deodorizing
Wipes per Container
700
Fragrance
Unscented
Color
White
UNSPSC
53131624
Country of Origin
USA (subject to change)
Product Description

Cleaning wipes are premoistened cloths for cleaning oils, grease, ink, paint, lead, or metal from skin. They are commonly used at outdoor sites, warehouses, or locations without cleaning stations.