Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LOCTITE Instant Adhesive: 480, Rubber, 0.7 fl oz, Bottle, Black, Thin Liquid, 50 g/L and Under

Item 
2VFH2
Mfr. Model 
135466

Product Details

Catalog Page
2120
Brand
LOCTITE
Primary Applications
Rubber
Materials Bonded
Metal; Plastic; Rubber
Container Size
0.7 fl oz
Container Type
Bottle
Adhesive Color
Black
Standards
29 CFR 1910.1200
Series
480
Built-in Dispenser Type
No Dispenser/Applicator
Cure Method
Humidity
Full Cure Time
24 hr
Gap Fill
0.006 in
Chemical Type
Cyanoacrylate
Minimum Application Temperature
-65 °F
Maximum Application Temperature
180 °F
Maximum Performance Temperature
180 °F
Compatible Accelerator
Loctite SF 712
Features
Enhanced Shock Resistance; High Shear Strength; High Tensile Strength; Increased Flexibility and Peel Strength; Rubber Reinforced
Specific Gravity
1.10
Tensile Strength
1,700 to 3,600 psi
VOC Content Weight
20 g/L
VOC Content Weight Percentage
2 %
Maximum Viscosity
110 cps
Minimum Viscosity
70 cps
Water Resistance
Not Water-Resistant
Electrically Insulating
Yes
Impact Resistant
Yes
Interior/Exterior
Interior Only
Low Odor
No
Shear Strength
3,800 psi
UNSPSC
31201616
Country of Origin
USA (subject to change)
Product Description

These instant adhesives glue difficult-to-bond materials such as rubber and leather, eliminating the need to prepare surfaces first. They have wicking properties, which allow them to absorb into porous material.

Compatible Products