Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DWYER INSTRUMENTS

Manometer, U Inclined

  • Item# 2T650
  • Mfr. Model# MARK II 25
  • Catalog Page# 781
  • UNSPSC# 41103311
Manometer,U Inclined close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dwyer® manometer mounts on any vertical surface to measure low positive, negative, or differential air and gas pressures in dust collection systems, noxious fume/airborne particulate exhaust systems, and HVAC filter banks. Zero adjustment knob and built-in level indicator. Molded plastic manometer includes 2 static pressure tapes, 8-ft. double-column plastic tubing, mounting screws, red indicating fluid, and red and green pointer flags.
Note: Uses red indicating fluid, No. 1TC00.

View More

Technical Specs

  • Item Molded Plastic Manometer
  • Operating Range (In WC) 0 to 3
  • Max. Working Temp. (Deg. F) 140
  • Accuracy +/-3% Of Full Scale
  • Rated Total Pressure 10 PSI
  • Mounting Screw Or Optional Base
  • Includes 2 Static Pressure Tapes, 8 Ft Double Column Plastic Tubing, Mounting Screws, Indicating Fluid, Red and Green Pointer Flags, Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.