DV
ROTOZIP

Flush Wood Cutting Wheel, 4" Diameter, 4-1/2" Overall Length, 1 EA

  • Item # 2PPY2
  • My Part #
  • Mfr. Model # XW-WD1
  • Catalog Page # N/A
  • UNSPSC # 27112709
Flush Wood Cutting Wheel, 4" Diameter, 4-1/2" Overall Length, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flush Wood Cutting Wheel
  • Diameter 4"
  • Overall Length 4-1/2"
  • Cutting Depth 3/4"
  • Material Carbide Grit
  • Application For Cutting Laminate Flooring and Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.