Skip Content

ST
TRI-FLOW

Superior Lubricant, -60°F to 475°F, PTFE, 0.25 oz. Pen

  • Item # 2PB97
  • My Part #
  • Mfr. Model # TFBC20027
  • Catalog Page # 2501
  • UNSPSC # 15121520
Lubricant,Pin Point close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tri-Flow® lubricant contains PTFE additives to displace moisture and protect against rust and corrosion. It penetrates and lubricates while removing dirt and contaminants.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Superior Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. -60 Degrees F
  • Max. Operating Temp. 475 Degrees F
  • GHS Flammability Rating Extremely Flammable Liquid
  • Lubricant Container Pen
  • Container Size 0.25 oz.
  • Lubricant Color Brown
  • Net Weight 0.25 oz
  • Chemical Base Mineral Oil
  • Flash Point None
  • Specific Gravity 0.78
  • VOC Content 308g/L
  • Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
  • Standards NSF Registered, Category Code H2, ASTM D3233, ASTM D2266
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms

Customer Reviews


Superior Lubricant, -60°F to 475°F, PTFE, 0.25 oz. Pen is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The oil is great. That said, forget trying the pin oiler. It is cheaply made and not durable enough to withstand light contact with the parts you oil. The head popped off on mine and there is no way to resecure it.
Date published: 2013-07-22
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2PB97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.