ST
ZOELLER

1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

  • Item # 2P551
  • My Part #
  • Mfr. Model # M137
  • Catalog Page # 2612
  • UNSPSC # 40151512
1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $464.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ZOELLER® submersible sump pump is essential for draining flooded basements, window wells, construction sites, and swimming pools. Screenless suction inlet lets pump be used in areas with light debris accumulation, where conventional sump pumps would clog or freeze up. Dependable, hermetically sealed motor helps assure long service life. A convenient carrying handle lets you easily move the pump from site to site.

View More

Technical Specs

  • Item Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Discharge NPT 1-1/2" F
  • Max. Head - Pumps 26 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 10 ft.
  • Switch Type - Pumps Vertical
  • Max. Diameter Solids 5/8"
  • Amps - Pumps 10.70
  • Diameter 11-3/4"
  • Height 13"
  • GPM of Water @ 5 Ft. of Head 90
  • GPM of Water @ 10 Ft. of Head 79
  • GPM of Water @ 15 Ft. of Head 58
  • GPM of Water @ 20 Ft. of Head 36
  • GPM of Water @ 25 Ft. of Head 8
  • Max. Liquid Temp. 130 Degrees F
  • Off Point 2-3/4"
  • On Point 10"
  • Thermal Protection Yes
  • Mechanical Seal CRB/CMC
  • Alarm Included No
  • Hz 60 HZ
  • Manufacturers Warranty Length 3 yr.
  • Motor RPM 1725
  • Gauge/Conductor 16/3
  • NEC Cord Designation SJOW
  • Item - Sump Pumps Submersible Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.