ST
RENEWABLE LUBRICANTS

Vegetable Oil Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 32

  • Item # 2NMV9
  • My Part #
  • Mfr. Model # 81004
  • Catalog Page # N/A
  • UNSPSC # 15121504
Vegetable Oil Hydraulic Oil, 5 gal. Pail, ISO Viscosity Grade : 32 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Oils~Hydraulic Oil


$201.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Mobile and industrial hydraulic fluids provide excellent oxidation and cold-temperature stability.

View More

Technical Specs

  • Series Bio-Ultimax 1000
  • Item - Hydraulic Oils Hydraulic Oil
  • ISO Viscosity Grade 32
  • SAE Grade Not Specified
  • Base Oil Vegetable Oil
  • Container Size 5 gal.
  • NSF Rating Not Rated
  • Min. Operating Temp. -30 Degrees F
  • Max. Operating Temp. 250 Degrees F
  • Viscosity Index 184
  • Flash Point 457 Degrees F
  • Pour Point -40 Degrees F
  • Container Style Pail
  • Color Light Yellow
  • Timken OK Load Not Specified
  • Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, for use in hydraulic vane, piston, and gear-type pumps that require DIN 51524 Part 2 and 3, Parker-Denison HF-O/T6H20C, HF-1, HF-2, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), Rexroth, Sauer-Sundstrand, Bosch, Commercial Intertech, GM (LS-2), US Steel 126, 136, and 127. They also meet the requirements for ashless API GL-1, GL-2, GL-3, DIN 51517 Part 3, and AGMA Non-EP gear oils for bearings, reduction units, and gear sets where they meet the viscosity ranges. They have shown to have exceptional anti-wear performance in ASTM D-4172 Four Ball Wear Tests. Very little wear was encountered in the field studies and in accelerated pump tests using biobased formulations in Denison T-5D, Vickers 20VQ, 35VQ-25 (M-2950-S), and V-104C (ASTM D-2882), Vickers I-286-S pump stand tests at pressures and temperatures ranging from 2000 to 3000 psi and from 1500 to 2100 F. Their anti-wear performance exceeds the requirements for GM (LS-2), US Steel 126, 136 and 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems.
  • Application For Use In Hydraulic Vanes, Pumps, Mobile Service Hydraulic Equipment, Jacks
  • Four-Ball Wear 0.3 to 0.4mm
  • Specific Gravity 0.88
  • Green Certification or Other Recognition USDA Biobased Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Biobased Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products