ST
RENEWABLE LUBRICANTS

Penetrating Lubricant, -22°F to 295 Degrees F, No Additives, 16 oz. Aerosol Can

  • Item # 2NMV6
  • My Part #
  • Mfr. Model # 80002
  • Catalog Page # N/A
  • UNSPSC # 15121520
Penetrating Lubricant, -22°F to 295 Degrees F, No Additives, 16 oz. Aerosol Can close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information $16.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • Safety Data Sheet (SDS) Available.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Biobased Certified.

Product Details

Provides a protective, thin film lubricant that penetrates into close tolerant areas helping to prevent corrosion and antiwear. Excellent as a light air tool lubricant and helps preserve oil for parts.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Penetrating Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -22 Degrees F
  • Max. Operating Temp. 295 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Series BPL
  • Lubricant Color Yellow
  • Net Weight 11 oz.
  • Chemical Base Vegetable Oil
  • Flash Point 295 Degrees F
  • Specific Gravity 0.87
  • VOC Content 0%
  • Application Incidental Contact with Food In/Around Food Processing Equipment on Bakery Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears
  • Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Green Certification or Other Recognition USDA Biobased Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Biobased Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.