Navigation Menu New

Access My Account, Order History, Lists and more here.

2MV80 VGW042008G UNSPSC # 31162701

Tap image to zoom.

Roll over image to zoom.

Caster Wheel, 4 in Wheel Dia., 800 lb Load Rating

  • Item # 2MV80
  • Mfr. Model # VGW042008G
  • UNSPSC # 31162701
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Wheels with rubber treads are suitable for most types of flooring and provide more floor protection than wheels with metal treads. They are available in a range of hardnesses. In general, soft rubber treads offer more cushioning and better floor protection than hard rubber treads, and hard rubber treads provide more weight capacity, better abrasion resistance, and easier rolling than soft rubber treads. Rubber tread standard wheels are used for replacing the existing wheels on carts, racks, and similar equipment.

Technical Specs

  • Item Caster Wheel
  • Load Rating 800 lb
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Core Color Black
  • Hub Length 2 3/16 in

Wheels with rubber treads are suitable for most types of flooring and provide more floor protection than wheels with metal treads. They are available in a range of hardnesses. In general, soft rubber treads offer more cushioning and better floor protection than hard rubber treads, and hard rubber treads provide more weight capacity, better abrasion resistance, and easier rolling than soft rubber treads. Rubber tread standard wheels are used for replacing the existing wheels on carts, racks, and similar equipment.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top