ST
Grainger Choice Product
DAYTON

Round Motor Start Capacitor,53-64 Microfarad Rating,220-250VAC Voltage

  • Item # 2MER5
  • My Part #
  • Mfr. Model # 2MER5
  • Catalog Page # 65
  • UNSPSC # 39121521
Round Motor Start Capacitor,53-64 Microfarad Rating,220-250VAC Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Motor Supplies~Capacitors


$17.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Start Capacitors
• Temp. range: -40° to 65°C (-40° to 149°F)
Electrolytic, nonpolarized capacitors are designed for normal intermittent service on single-phase AC motor starting circuits. Round, molded cases protect the capacitor from oil, dirt, moisture, and grease.
RoHS compliant. UL and C-UL Recognized.

View More

Technical Specs

  • Motor Capacitor Type Motor Start Capacitor
  • Microfarad Rating 53-64
  • Capacitor Voltage 220-250VAC
  • Hz 60/50
  • Capacitor Shape Round
  • Diameter 1-7/16"
  • Case Height 2-3/4"
  • Overall Height 2-3/4"
  • Overall Width 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 65 Degrees C
  • Starts per Hour 20
  • Max. Power Factor 0.1
  • Case Material Plastic
  • Standards UL Recognized for US and Canada (E224674)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products