Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LOVE

Temperature Switch, J, K or S Thermocouple Sensor Type, 0 to 700°C Temp. Range, SPDT Relays

  • Item# 2HMH8
  • Mfr. Model# TCS-4021
  • Catalog Page# N/A
  • UNSPSC# 39121549
Temperature Switch, J, K or S Thermocouple Sensor Type, 0 to 700°C Temp. Range, SPDT Relays close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Temperature Switch
  • Sensor Type J, K or S Thermocouple
  • Special Features Two Alarms
  • Temp. Range 0 to 700 Degrees C
  • Relays SPDT
  • Power Required 230VAC
  • Contact Rating 15A @ 250V Resistive
  • HP 3/4
  • Accuracy +/-1% Full Scale
  • Display LED
  • Includes Gasket, Mounting Clips, and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms