Navigation Menu New

Access My Account, Order History, Lists and more here.

2A615 30EI60L040 0/250 F/C UNSPSC # 41112210

Tap image to zoom.

Roll over image to zoom.

ASHCROFT

Analog Dial Thermometer, Bimetal, 3" Dial Size, 1/2" NPT Connection Size

  • Item # 2A615
  • Mfr. Model # 30EI60L040 0/250 F/C
  • UNSPSC # 41112210
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Analog Dial Thermometer
  • Sensing Element Bimetal
  • Dial Size 3"
  • Connection Size 1/2" NPT
  • Connection Location Bottom
  • Stem Length 4"
  • Temp. Range (F) 0 Degrees to 250 Degrees
  • Temp. Range (C) -20 Degrees to 120 Degrees
  • Accuracy +/-1%
  • Stem Dia. 1/4"
  • Case Hermetically Sealed
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Window Material Glass
  • Adjustments External
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Manufacturers Warranty Length Limited 5 yr.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top