Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CULLIGAN Quick Connect Filter: 0.5 micron, 0.5 gpm, 10 in Overall Ht, 2 1/2 in Dia, Under-Sink

Item 
29AH56
Mfr. Model 
RC-EZ-1

Product Details

Catalog Page
N/A
Brand
CULLIGAN
Reduces
Chlorine Taste and Odor
Micron Rating
0.5 micron
Flow Rate
0.5 gpm
Filter Media
Carbon
Maximum Pressure
100 psi
For Use With
Culligan
Service Life
3,000 gal
Compatible Mfr. Model Number
IC-EZ-1; IC-EZ-3; IC-EZ-4; US-EZ-1; US-EZ-3; US-EZ-4
Compatible with Grainger Part Number
212W94; 29AH53; 29AH54; 29AH55; 29AH59
Application
Under Sink
Series
US-EZ and IC-EZ
Sub-brand
Grainger Approved Vendor
Manufacturer Part Number
RC-EZ-1
Minimum Pressure
30 psi
Maximum Temperature
100 °F
Minimum Temperature
40 °F
Features
Easy Installation
Standards
NSF/ANSI 42
Overall Height
10 in
UNSPSC
40161502
Country of Origin
China (subject to change)
Product Description

Quick-connect water filters are cartridges with encapsulated filter media inside. Replacement is fast and easy without a filter wrench. Under-sink or point-of-use filters install to a single water connection to remove contaminants and improve water quality at the faucet.