Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Reciprocating Saw: 1 in Stroke Lg, 3,000 Max. Strokes per Minute, Straight, (1) Bare Tool

Item 
25DT62
Mfr. Model 
PCC670B

Product Details

Catalog Page
695
Power Source
Cordless
Adjustable Shoe
Yes
Tool Style
Full-Size
Shoe Material
Magnesium
Stroke Length
1 in
Stroke Type
Straight
Min. Strokes per Minute
0
Max. Strokes per Minute
3,000
Variable Speed
Yes
Pivoting Head
Yes
Vibration Reduction
No
Tool Length
14-1/2 in
Tool Weight
3.6 lb
Wireless Tool Tracking
No
Brushless Motor
No
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
20V DC
Number of Batteries Included
0
Charger Included
No
Includes
6 in Wood Cutting Blade
Features
Compact Design Allows Tool to Reach Tight Spaces; Tool Free Blade Release Allows for Quick and Easy Blade Changes; Variable-Speed Trigger Provides More Control for Cutting a Variety of Materials.
Blade Type
6 in Wood or Metal
Handle Type
Contoured Overmolded
UNSPSC
27112709
Country of Origin
China (subject to change)
Product Description

These reciprocating saws are powered by Porter Cable batteries of a compatible series and matching voltage. The batteries can also power other Porter Cable tools. Cordless reciprocating saws are used when access to a wired power source is not available, making them more portable than corded saws. They are used for demolition, construction, and metal fabrication tasks.

Compatible Products