Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CARHARTT Coat: Jacket, Men's, Jacket Garment, 2XL, Navy, Regular, Insulated for Cold Conditions

Item 
24E461
Mfr. Model 
C003-DNY XXL REG
Color 
Size 
Garment Sizing 

Product Details

Catalog Page
1738
Catalog Group
D7561
Garment Type
Jacket
Gender
Men's
Style
Traditional Jacket
Insulated for Cold Conditions
Yes
Temperature Rating
Not Rated
Material
Cotton
Fabric Weight
12 oz
Front Closure
Zipper
Includes Hood
No
Hood Style
None
Collar Style
Corduroy Trimmed
Includes Lining
Yes
Lining Material
Nylon
Includes Removable Liner
No
Number of Outside Pockets
4
Number of Inside Pockets
2
Color
Navy
Length
32-1/4 in
Maximum Chest Size
52 in
Garment Sizing
Regular
Size
2XL
Brand
CARHARTT
Manufacturer Part Number
C003-DNY XXL REG
Cleaning and Care Instructions
Do Not Bleach; Machine Wash Warm With Like Colors; Steam Iron Shell Only; Tumble Dry Medium Remove Promptly
Series
C003
Water-Resistance
Yes
Cuff Style
Rib Knit
Wind-Resistant
Yes
Length Type
Hip
Insulation Material
Polyester
Features
Heavyweight Firm Hand; Pleated Bi Swing Back for Extra Stretch Across the Shoulders; Rugged; Triple Stitched Main Seams
Minimum Chest Size
50 in
UNSPSC
46181533
Country of Origin
Mexico (subject to change)
Product Description

A layer of insulation in these garments keeps workers warm in cold conditions, such as freezers and outdoors.