Navigation Menu New

Access My Account, Order History, Lists and more here.

23MU12 EV932523-75 UNSPSC # 23181803

3/4 in Aluminum Ice Machine Filter System, 5 gpm, 125 psi

  • Item # 23MU12
  • Mfr. Model # EV932523-75
  • UNSPSC # 23181803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

3/4 in Aluminum Ice Machine Filter System, 5 gpm, 125 psi

  • Item # 23MU12
  • Mfr. Model # EV932523-75
  • UNSPSC # 23181803
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ice Machine Filter System
  • Microns 0.5
  • Flow Rate 5 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 10 psi
  • Pressure Drop 1 to 5 psi
  • Service Life 36,000 gal
  • With Gauge/Without Gauge With Gauge
  • Application 1200 to 1600 lb Ice Machine Cubers
  • With Valve/Without Valve With Valve
  • Overall Height 29 1/2 in
  • Overall Width 25 3/4 in
  • Overall Depth 6 in
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 4
  • Cartridges Required EV9534-26, Mfr. No. EV9612-37
  • Connection 3/4 in
  • Color Black and Silver
  • Filter Media Carbon
  • Reduces Bacteria, Chlorine, Cysts, Odor, Scale, Taste
  • Head Material Plastic
  • Housing Material Aluminum
  • Standards NSF 42 and 55
  • Includes Instructions, Filters, Head
Back to Top