DG
Grainger Choice Product
GRAINGER APPROVED

27"L x 27"W Aluminum Curb Ramp, Yellow

  • Item # 22RR22
  • My Part #
  • Mfr. Model # CRP2727-SY
  • Catalog Page # N/A
  • UNSPSC # 24101803
27"L x 27"W Aluminum Curb Ramp, Yellow close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Has raised edges and a nonskid, open surface. Handle slot doubles as a stop so that ramp stays in place.

View More

Technical Specs

  • Item Curb Ramp
  • Load Capacity 750 lb.
  • Width 27"
  • Length 27"
  • Material Aluminum
  • Surface Punched
  • Side Rail Raised
  • Color Yellow
  • Weight 13 lb.
  • Material Thickness 3/16"
  • Fits Curb Size Up to 6"
  • Includes Cutout Handle
  • Standards Meets OSHA Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms