Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

JOHNSON LEVEL Carpenter Square: 8 in Base Lg, 8 in x 1 in, 12 in x 1 1/2 in, Clear, Anodized, Inches

Item 
21XK18
Mfr. Model 
CS10

Product Details

Catalog Page
845
Square Type
Framing Square
System of Measurement
Inch
Base Length
8 in
Base Width
1 in
Blade Length
12 in
Blade Width
1-1/2 in
Thickness
0.19 in
Graduation Marks (Base)
1/16 in
Graduation Marks (Blade)
1/16 in
Graduation Mark Style
Printed
Graduation Color
Black
Numeric Marks
Inches
Edge Style
Square
Features
Folds Flat; Head Adjusts to any Angle
Coating
Clear
Finish
Anodized
Square Color
Silver
Brand
JOHNSON LEVEL
Manufacturer Part Number
CS10
Blade Material
Steel
Base Material
Aluminum
UNSPSC
27111803
Country of Origin
China (subject to change)
Product Description

Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.