ST
MACROMATIC

Multi-Function Encapsulated Timing Relay, 12 to 125V DC, 24 to 240V AC, Mounting: Surface, SPDT

  • Item # 21EP68
  • My Part #
  • Mfr. Model # THR-3836U
  • Catalog Page # 222
  • UNSPSC # 39121519
Multi-Function Encapsulated Timing Relay, 12 to 125V DC, 24 to 240V AC, Mounting: Surface, SPDT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Relays~Encapsulated Time-Delay Relays


$51.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The THR-3836U Time Delay Relay features a choice of four functions: Flasher (OFF 1st), Flasher (ON 1st), Watchdog and Single Shot Falling Edge. Four timing ranges covering 0.1 second to 100 minutes, with each range adjustable onboard with a potentiometer or externally with a remote potentiometer. All set up is done with DIP switches for ease of use. A universal input voltage of 24-240V AC and 12-125V DC adds to the ultimate flexibility of the product. Encapsulated for protection against harsh elements. Can handle most pilot duty and fractional HP loads.

View More

Technical Specs

  • Item - Relay Multi-Function Encapsulated Timing Relay
  • Function - Timing Relay Flasher Off, Flasher On, One Shot Falling Edge, Watchdog
  • Input or Control Voltage 12 to 125V DC, 24 to 240V AC
  • AC Contact Rating - Relay 10A @ 240V
  • DC Contact Rating - Relay 7A @ 28V
  • Mounting - Relay Surface
  • Contact Form - Relay SPDT
  • Adjustment Method - Timer Dip Switch
  • Min. Time Setting - Timer 0.1 sec
  • Max. Time Setting - Timer 1 hr 40 sec
  • Type of Output Relay
  • Body Height - Relay 0.79 in
  • Body Width - Relay 2 in
  • Body Depth - Relay 2 in
  • Overall Height - Relay 1.14 in
  • Number of Pins - Relay 9
  • Status Indicator None
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards cURus
How can we improve our Technical Specifications?

Compliance and Restrictions

None