Navigation Menu New

Access My Account, Order History, Lists and more here.

21EH56 TT2436-SA-YEL-1 UNSPSC # 40141701

ADA Warning Pad: Yellow, Installs to Concrete, Installs with Anchors/Fasteners/Sealant

  • Item # 21EH56
  • Mfr. Model # TT2436-SA-YEL-1
  • UNSPSC # 40141701
  • Catalog Group # H4141
  • Catalog Page # 1907 1907
Country of Origin USA. Country of Origin is subject to change.

This raised, truncated-dome pad can be felt by the visually impaired with their feet and tapping cane; beveled edges help reduce tripping hazards. The unbreakable, flexible urethane material conforms to fit dips, slopes, and inclines in sidewalks and intersections. It installs quickly and easily onto cured concrete with the included stainless steel fasteners, sealant, and masonry bit.

Tap image to zoom.

Roll over image to zoom.

ADA Warning Pad: Yellow, Installs to Concrete, Installs with Anchors/Fasteners/Sealant

  • Item # 21EH56
  • Mfr. Model # TT2436-SA-YEL-1
  • UNSPSC # 40141701
  • Catalog Group # H4141
  • Catalog Page # 1907 1907
Country of Origin USA. Country of Origin is subject to change.

This raised, truncated-dome pad can be felt by the visually impaired with their feet and tapping cane; beveled edges help reduce tripping hazards. The unbreakable, flexible urethane material conforms to fit dips, slopes, and inclines in sidewalks and intersections. It installs quickly and easily onto cured concrete with the included stainless steel fasteners, sealant, and masonry bit.

Technical Specs

  • Installs to Surface Concrete
  • ADA Pads Installation Method Anchors, Fasteners, Sealant
  • Color Yellow
  • Length 3 ft
  • Width 2 ft
  • Depth 13/32 in
  • Material Proprietary UV Resistant Thermo-Polymer
  • Item ADA Warning Pad
  • Design Raised Truncated Domes
  • Includes Anchors, Masonry Bit, Sealant, Stainless Steel Tamper-Resistant Fasteners
  • Standards ADAAG / PROW / CA TITLE 24

This raised, truncated-dome pad can be felt by the visually impaired with their feet and tapping cane; beveled edges help reduce tripping hazards. The unbreakable, flexible urethane material conforms to fit dips, slopes, and inclines in sidewalks and intersections. It installs quickly and easily onto cured concrete with the included stainless steel fasteners, sealant, and masonry bit.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top