Navigation Menu New

Access My Account, Order History, Lists and more here.

209F60 DCS570B/ DCB205CK UNSPSC # 27112709

Cordless Circ Saw Kit, 7-1/4 in Blade Dia

  • Item # 209F60
  • Mfr. Model # DCS570B/ DCB205CK
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Tap image to zoom.

Roll over image to zoom.

Cordless Circ Saw Kit, 7-1/4 in Blade Dia

  • Item # 209F60
  • Mfr. Model # DCS570B/ DCB205CK
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Technical Specs

  • Item Circular Saw Kit
  • Power Source Cordless
  • Series XR Brushless
  • Primary Saw Application General Purpose
  • Blade Dia. 7 1/4 in
  • Max. Blade Speed 5,200 RPM
  • Arbor Size 5/8 in
  • Arbor Shape Round
  • Blade Side Right
  • Drive Type Direct Drive
  • Shoe Material Aluminum
  • Adjustable Cutting Depth Yes
  • Bevel Angle Range 0 Degrees to 57 Degrees Right
  • Max. Cutting Depth @ 0 Deg. 2 9/16 in
  • Max. Cutting Depth @ 45 Deg. 2 in
  • Variable Speed Yes
  • Tool Length 11 in
  • Tool Weight 7.3 lb
  • Wireless Tool Tracking No
  • Brushless Motor Yes
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Voltage 20V DC
  • Battery Series 20V MAX
  • Number of Batteries Included 1
  • Battery Capacity (1) 5.0 Ah
  • Charger Included Yes
  • Includes Blade Changing Wrench, Soft Bag
  • Features Brushless Motor, Electric Brake, Ergonomic Grip, Lower Guard
  • Standards ANCE, NOM, UL Listed
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.

Back to Top