Skip Content

ST
2000PLUS

Stamp Kit,Black,10,Plastic

  • Item # 36EA38
  • My Part #
  • Mfr. Model # 038930
  • Catalog Page # N/A
  • UNSPSC # 44121604
Stamp Kit,Black,10,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.37 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-Inking stamp kit includes stamp with black ink pad, two sets of characters and tweezers to make a custom 5-line stamp.

View More

Technical Specs

  • Item Stamp Kit
  • Number of Bands 0
  • Font 10
  • Character Height 9-64"
  • Imprint Area Width 2-1/4"
  • Imprint Area Height 7/8"
  • Ink Color Black
  • Overall Height 8-3/4"
  • Overall Length 6"
  • Overall Width 1-3/4"
  • Material Plastic
  • For Use With Cosco Self-Ink Refill, Black
  • Features 6-Lines to create your custom message
  • Includes Self-Inking Stamp, Ink Pad, Tweezer and Type with Over 725 Characters In 2 Sizes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.