Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Men's Yellow Polypropylene 2-Piece Rainsuit with Hood, Size: XL, Fits Chest Size: 48" to 50"

  • Item# 8MWT9
  • Mfr. Model# DS1204-08 XL
  • Catalog Page# N/A
  • UNSPSC# 46181525
Men's Yellow Polypropylene 2-Piece Rainsuit with Hood, Size: XL, Fits Chest Size: 48" to 50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 2-Piece Rainsuit with Hood
  • Gender Men's
  • Size XL
  • Color Yellow
  • Material Polypropylene
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Closure Type Hook-and-Loop
  • Seam Style Heat Sealed
  • Liner Material Polypropylene
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Resists Water, Wind
  • Includes Jacket/Pants w/Elastic Waist
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms