ST
ENERPAC

Air Powered Hydraulic Pump; Capacity (PSI): 10,000

  • Item # 1Z907
  • My Part #
  • Mfr. Model # PATG-1102N
  • Catalog Page # 2467
  • UNSPSC # 40151533
Air Powered Hydraulic Pump; Capacity (PSI): 10,000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information $803.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Pump
  • Type Air Powered
  • Actuation Type Foot or Hand
  • Capacity (PSI) 10,000
  • Air Consumption (SCFM) 12
  • Oil Displacement @ 0 PSI 60.00 cu. in./min.
  • Oil Displacement @ 10,000 PSI 10 cu. in./min.
  • Fluid Port NPT (In.) 3/8
  • Air Inlet NPT (In.) 1/4
  • Oil Capacity (Cu.-In.) 127.00
  • Reservoir Capacity (Gal.) 0.54
  • Operating Air PSI 40 to 125
  • dBA 76
  • Built-In Internal Pressure Relief Valve
  • Treadle Three Position
  • Length (In.) 12-7/16
  • Width (In.) 6-1/2
  • Height (In.) 8-5/16
  • Features Exhaust Air is Used to Help Power the Pump, Reducing Air Consumption
  • Includes Air Exhaust Muffler, Air and Hydraulic Inlet Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Air Powered Hydraulic Pump; Capacity (PSI): 10,000 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Works well as designed. Wish it would have come with a pressure gauge.
Date published: 2014-03-20
  • y_2019, m_7, d_15, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1Z907, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.