Navigation Menu New

Access My Account, Order History, Lists and more here.

1YYA3 1YYA3 UNSPSC # 13102022

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Sheet Stock, Polypropylene, 48 inL x 48 inW x 0.063 in Thick, 210 Max. Temp. (F), Off-White

  • Item # 1YYA3
  • Mfr. Model # 1YYA3
  • UNSPSC # 13102022
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Polypropylene
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Max. Temp. (F) 210
  • Min. Temp. (F) -20
  • Thickness Tolerance +/-0.003"
  • Width Tolerance +1"/-0"
  • Length Tolerance +1 in/-0 in
  • Standards FDA NSF

Compliance and Restrictions

Back to Top