Skip Content

ST
TENNSCO

Storage Cabinet, Medium Gray, 72" Overall Height, Unassembled

  • Item # 1W944
  • My Part #
  • Mfr. Model # 1470 GRAY
  • Catalog Page # 1523
  • Catalog Group # E1478
  • UNSPSC # 56111906
Storage Cabinet,Unassembled,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $295.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 111.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shelves adjust on integrated support tabs and fit tightly to sides and back with no clips needed. Raised base protects doors from damage by mops. Reinforced doors with nylon lock bar guides open 150° for full-access to contents. Includes adjustable, full-width shelves and keyed chrome handle.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Medium Gray
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Gauge 24
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 150 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Storage Cabinet, Medium Gray, 72 In Overall Height, Unassembled is rated 3.5 out of 5 by 6.
Rated 4 out of 5 by from Once we assembled the cabinet it is fairly nice it does get dented easy but does a good job
Date published: 2017-09-06
Rated 4 out of 5 by from Parts of the cabinet were bent in shipping, making one difficult to open and close once assembled. Lightweight metal. Good for light storage.
Date published: 2015-03-10
Rated 3 out of 5 by from Cabinet when unpacked was a bit flimsy. Light guage steel was easily bent during assembly. Once assembled the cabinet was strong enough for light storage duty. In the future we will pay a little more for the heavier metal.
Date published: 2013-10-21
Rated 3 out of 5 by from The tabs were very difficult to use, had to have one guy push on them from the outside while another locked the shelves in place. Lots of leftover nuts but was short one hinge pin. Instructions said 15-25 minutes to assemble but took two guys over an hour.Shelves are strong on the edges but weak in the middle, so I recommend it for lightweight storage only.
Date published: 2013-08-12
Rated 4 out of 5 by from Fairly easy to assemble. Light weight. We have several of these cabinets in use for decades.
Date published: 2013-07-25
Rated 3 out of 5 by from This is a nice large cabinet but Flimsy. The unit has very thin sheet metal and those little built in tabs for the shelves. Be careful that you are buying this type of cabinet for like spray cans or light weight items. Oh and be ready for an hour to assemble this unit.
Date published: 2013-03-24
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_1W944, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.