ST
SOUND SEAL

Duct Liner, 48 in Width, 25 ft Length, 0.6 Noise Reduction Coefficient (NRC)

  • Item # 1VDN4
  • My Part #
  • Mfr. Model # DL100
  • Catalog Page # N/A
  • UNSPSC # 81141803
Duct Liner,  48 in Width,  25 ft Length,  0.6 Noise Reduction Coefficient (NRC) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Noise Control~Sound Proofing and Acoustical Absorption Products


$292.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Installs inside HVAC ductwork and plenums to help reduce noise. Has a good air stream surface; resists fungi or bacteria growth and fiber migration. Not for use near open flame or sparks, in kitchen or fume ducts, or in applications that may come into contact with water. Install with mounting pin assemblies, foam adhesive, or mechanical fasteners.

Note: Noise Reduction Coefficient (NRC) value is reported per ASTM C 423-90 to the nearest 0.05 Sabinssq. ft.
View More

Technical Specs

  • Item Duct Liner
  • Width 48 in
  • Length 25 ft
  • Thickness 1 in
  • Color Black
  • Noise Reduction Coefficient (NRC) 0.6
  • Material Bonded Glass Fiber Blanket
  • Temp. Range -45 Degrees to 250 Degrees F
  • Resistant To Dirt, Humidity, Mild Dust
  • Coverage 100 sq ft
  • Standards Flammability NFPA 90A/90B
  • Application Plenums and Cabinets Not Exposed To Wet Dirty Atmosphere, Recommended For Lining HVAC Ductwork
How can we improve our Technical Specifications?

Compliance and Restrictions

None