Navigation Menu New

Access My Account, Order History, Lists and more here.

1VAG8 1VAG8 UNSPSC # 27113001

Scratch Brush with Scraper: Carbon Steel Bristles, Wood Handle, 5 1/4 in Brush Lg

  • Item # 1VAG8
  • Mfr. Model # 1VAG8
  • UNSPSC # 27113001
  • Catalog Page # 1545 1545
Country of Origin China. Country of Origin is subject to change.

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder.

Tap image to zoom.

Roll over image to zoom.

Scratch Brush with Scraper: Carbon Steel Bristles, Wood Handle, 5 1/4 in Brush Lg

  • Item # 1VAG8
  • Mfr. Model # 1VAG8
  • UNSPSC # 27113001
  • Catalog Page # 1545 1545
Country of Origin China. Country of Origin is subject to change.

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Scratch Brush with Scraper
  • Bristle Material Carbon Steel
  • Number of Rows 4 x 11
  • Brush Length 5 1/4 in
  • Handle Length 11 1/2 in
  • Handle Type Straight
  • Handle Material Wood
  • Trim Length 1 1/2 in
  • Color Coding System No
  • Overall Length 11 3/8 in

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder.

Back to Top