DG
BRUNTON

Solar Panel, Rigid, 12L x 3/4H x 7W In

  • Item # 1NGG5
  • My Part #
  • Mfr. Model # F-SOLRFLAT2
  • Catalog Page # N/A
  • UNSPSC # 60104701
Solar Panel, Rigid, 12L x 3/4H x 7W In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Solar Panel
  • Type Rigid
  • Max. Output 2W @ 140mA
  • Volts AC/DC 12V/DC
  • Color Black
  • Material Aluminum
  • Length 12"
  • Width 3/4"
  • Height 7"
  • For Use With Trucks, Cars and Tractors
  • Includes 10 Ft Cable, Vehicle Cable, 2 Battery Clamps and Link Adaptor Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.