DG
Grainger Choice Product
DAYTON

Motor Mounting Bracket

  • Item # 1K025
  • My Part #
  • Mfr. Model # 1K025
  • Catalog Page # N/A
  • UNSPSC # 26101808
Motor Mounting Bracket close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Motor Mounting Bracket
  • For NEMA Frame 56, 66, 143T, and 145T
  • Application For Floor-Mounting Standard Motors
  • Overall Height (In.) 3/4
  • Overall Width (In.) 2-7/8
  • Overall Length (In.) 11-1/4
  • Includes Adjusting Screw, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products