ST
MILWAUKEE VALVE

Butterfly Disc Valve, Bronze, 175 psi, 1/2" Pipe Size

  • Item # 1JPL2
  • My Part #
  • Mfr. Model # BB2-100 1/2
  • Catalog Page # N/A
  • UNSPSC # 40141607
Butterfly Disc Valve, Bronze, 175 psi, 1/2" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Butterball® Bronze Butterfly Disc Valves

• Max. pressure: 175 psi WOG Temp. range: 30° to 275°F
1-pc. butterfly valves with Viton® seats and stainless steel butterfly disc do not rely on system differential pressure for sealing; require very-low operating torque. Excellent throttling characteristics; promote high Cv values.
Meet ASTM B584.
WARNING: Do not use with hot water over 120°F.

View More

Technical Specs

  • Item Butterfly Disc Valve
  • Body Material Bronze
  • Max. Water Pressure 175 psi
  • Pipe Size 1/2"
  • Temp. Range 30 to 275 Degrees F
  • Handle Type Lever
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.