ST
MAKITA

Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM

  • Item # 1GUC2
  • My Part #
  • Mfr. Model # GD0800C
  • Catalog Page # N/A
  • UNSPSC # 27111905
Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Straight and Die Grinders


$308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.705 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This powerful, smooth-running grinder can be used for sanding, carving, buffing, sharpening, and production use.

View More

Technical Specs

  • Item Die Grinder
  • Amps 6.6 A
  • No Load RPM 7000 to 28,000
  • Wheel Dia. 1 in
  • Arbor Hole 3 1/2 in
  • Corded/Cordless Corded
  • Collet Capacity 1/4 in
  • Handle Design Straight
  • Bearings Super Joint System
  • Switch Type Slide
  • Features (2) Wrenches, 1/4 in Collet, Side Handle, Super Joint System Clutch, Variable Speed
  • Tool Length 14 5/8 in
  • Tool Weight 3.7 lb
  • Includes (2) Wrenches, 1/4 in Collet, Side Handle, Super Joint System Clutch, Variable Speed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products