Navigation Menu New

Access My Account, Order History, Lists and more here.

1FBH4 80046 UNSPSC # 31201616

Tap image to zoom.

Roll over image to zoom.

Oil-Resistant RTV Silicone Sealant, -75 to 500°F Temp. Range, Full Cure 24 hr, Black, 3 oz

  • Item # 1FBH4
  • Mfr. Model # 80046
  • UNSPSC # 31201616
  • Catalog Page # 2227 2227
Country of Origin USA. Country of Origin is subject to change.

Proseal® low-solvent gasket sealant releases significantly fewer harmful vapors than standard adhesives. For rigid or flexible flanges.

Technical Specs

  • Item RTV Silicone Sealant
  • Type Oil-Resistant
  • Size 3 oz
  • Color Black
  • Temp. Range -75 to 500 Degrees F
  • Specific Gravity 1.04
  • Flash Point 250 Degrees F
  • Full Cure 24 hr
  • Begins to Harden 10 to 20 min
  • Substrates Metal
  • Characteristics Low Volatile Formula
  • Application Replaces Gaskets, Seals and Dressings, Sensor Safe
  • Includes Nozzle

Proseal® low-solvent gasket sealant releases significantly fewer harmful vapors than standard adhesives. For rigid or flexible flanges.

Compliance and Restrictions

  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top