ST
ALPHA FITTINGS

Nickel Plated Brass Hex Nipple, MNPT, 1/4" Pipe Size, 1 EA

  • Item # 1CPC9
  • My Part #
  • Mfr. Model # 82200N-04
  • Catalog Page # N/A
  • UNSPSC # 40142318
Nickel Plated Brass Hex Nipple, MNPT, 1/4" Pipe Size,  1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pipe Fittings and Couplings~Brass Pipe Fittings

$2.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Product Details

Nickel-Plated Brass Fittings

• Max. pressure: 250 psi Temp. range: 0° to 140°F
These lower-cost alternatives to stainless steel fittings are ideal for applications where standard yellow brass can't be used. For use with water, oils, and compressed air fluids commonly utilized in hydraulic and pneumatic plant applications.
Meet ASSE standards.

View More

Technical Specs

  • Item Hex Nipple
  • Pipe Fitting Material Nickel Plated Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Connection Type MNPT
  • Standards ASSE
  • Fitting Length 1-3/8"
  • Max. Pressure 250 psi
  • Hex Size 5/8"
  • Temp. Range 0 Degrees to 140 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Related Products