DV
Grainger Choice Product
DAYTON

Air Circulator Mounting Base,For NEMA Frame 48 and 56 Rigid Base Motors,— Length (In.),— Width (In.)

  • Item # 1C386
  • My Part #
  • Mfr. Model # 1C386
  • Catalog Page # N/A
  • UNSPSC # 99999999
Air Circulator Mounting Base,For NEMA Frame 48 and 56 Rigid Base Motors,— Length (In.),— Width (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motor Mounting Bases

Technical Specs

  • Item Air Circulator Mounting Base
  • For NEMA Frame 48 and 56 Rigid Base Motors
  • Bolt Size (In.) 3/8
  • Platform Size (In.) 4 1/3 x 5 1/8
  • Material Heavy Gauge Steel
  • Finish Baked-on Enamel
  • Motor Mounting Hole (In.) 11/32
  • Color Gray
  • Application For Fast, Easy Assembly of Air Circulator Head to Pedestal, Wall/Ceiling or Suspension Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products